
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2227302-1
Zoro #
G301037450
UPC #
-
Country of Origin
China
Dimensions
Tail Length
.118 in
PCB Thickness (Recommended)
.059 in
Details
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
PCB Mounting Style
Through Hole Press-Fit
For Use With Pluggable I/O Products
SFP SMT Connector
Cage Material
Stainless Steel
Product Type
Cage
Connector Mounting Type
Board Mount
EMI Containment Feature Type
External Springs
Pluggable I/O Applications
SFP
Data Rate (Max)
4 Gb/s
Form Factor
SFP
Connector System
Cable-to-Board
Operating Temperature Range
-55 to 85 °C
Included Heat Sink
No
Number of Ports
1
Cage Type
Single
Port Matrix Configuration
1 x 1
Connector & Contact Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.