Zoro Homepage
This item is Discontinued.
Te Connectivity CFP Module Conn Assy 2057629-1

CFP Module Conn Assy (Discontinued)

  • Mfr # 2057629-1
  • Zoro # G701041309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2057629-1
Zoro #
G701041309
UPC #
-
Country of Origin
China

Details

Item
Connector
Max. Temp.
85°C
Application
Signal
Series
CFP
Finish
Gold Plated
For Use With
CFP Assembly
Hole Center to Center
0.8 mm
Connector Terminates To
Printed Circuit Board
Number of Ports
1
Number of Contacts
148

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.