Zoro Homepage
This item is Discontinued.
Te Connectivity CFP Receptacle Conn Assy 2057630-1

CFP Receptacle Conn Assy (Discontinued)

  • Mfr # 2057630-1
  • Zoro # G801037080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2057630-1
Zoro #
G801037080
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness (Recommended)
.079 in

Details

Port Matrix Configuration
1 x 1
PCB Mounting Style
Double-Sided (Belly-to-Belly)
Product Type
Connector
Connector & Contact Terminates To
Printed Circuit Board
Centerline (Pitch)
.031 in
Operating Temperature Range
-55 to 85 °C
Termination Method to Printed Circuit Board
Surface Mount
Connector Mounting Type
Board Mount
Plating Material
Gold
Connector System
Board-to-Board
Form Factor
CFP
Data Rate (Max)
100 Gb/s
Number of Positions
148
Circuit Application
Signal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.