
CFP2 RECEPTACLE ASSEMBLY
Mfr # 2274845-1
Zoro # G101049080
product price: $28.49
/eaSold in multiples of 300 for $8,547.00
Key Features
Product Type
Connector
Number of Positions
104
Centerline (Pitch)
.023 in
PCB Mounting Style
Surface Mount
Circuit Application
Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2274845-1
Zoro #
G101049080
UPC #
-
Country of Origin
China
Details
Product Type
Connector
Number of Positions
104
Centerline (Pitch)
.023 in
PCB Mounting Style
Surface Mount
Circuit Application
Signal
Connector Mounting Type
Board Mount
Connector & Contact Terminates To
Printed Circuit Board
Operating Temperature Range
-55 to 85 °C
Form Factor
CFP2
Contact Current Rating (Max)
.5 A
Termination Method to Printed Circuit Board
Surface Mount
Data Rate (Max)
25 Gb/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.