Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CHAMP 050-2 REC ASSY V 14P 2-5175887-1

CHAMP 050-2 REC ASSY V 14P (Discontinued)

  • Mfr # 2-5175887-1
  • Zoro # G001042686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5175887-1
Zoro #
G001042686
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
For Use With
Printed Circuit Board
Finish
Nickel Plated
Material
Thermoplastic, Zinc
Color
Black
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated; Tin Plated
Flammability Rating
UL 94 V-0
Number of Rows
2
Number of Contacts
14
Hole Center to Center
1.27 mm
Connector Type
Header

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.