
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-5175887-4
Zoro #
G201042691
UPC #
-
Country of Origin
Japan
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
For Use With
Printed Circuit Board
Material
Thermoplastic, Zinc
Finish
Nickel Plated
Color
Black
Number of Rows
2
Connection Material
Phosphor Bronze
Connector Type
Header
Number of Contacts
26
Contact Finish
Gold Plated; Tin Plated
Hole Center to Center
1.27 mm
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.