
CHAMP 050-2 REC HDR ASSY V 14P
Mfr # 5175887-1
Zoro # G600939240
product price: $5.59
/ea
Sold in multiples of 20 for $111.80
Key Features
Color
Black
UL 94 Flammability Rating
V-0
Material
Thermoplastic, Zinc
For Use With
Printed Circuit Board
Finish
Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5175887-1
Zoro #
G600939240
UPC #
-
Country of Origin
Japan
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Color
Black
UL 94 Flammability Rating
V-0
Material
Thermoplastic, Zinc
For Use With
Printed Circuit Board
Finish
Nickel Plated
Hole Center to Center
1.27 mm
Connector Type
Header
Connection Material
Phosphor Bronze
Number of Contacts
14
Number of Rows
2
Contact Finish
Gold Plated; Tin over Nickel
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.