Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CHAMP 050-2 REC HDR ASSY V 36P 5917334-5

CHAMP 050-2 REC HDR ASSY V 36P (Discontinued)

  • Mfr # 5917334-5
  • Zoro # G700939614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5917334-5
Zoro #
G700939614
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
12 µin

Details

Item
Connector
Color
Black
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Panel Mount Feature
Max. Temp.
105°C
Finish
Nickel Over Copper
Hole Center to Center
1.27 mm
Connection Material
Phosphor Bronze
Material
Thermoplastic, Zinc
Connector Type
Header
Number of Rows
4
Current Rating
1 A
Number of Contacts
36
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.