Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHAMP 050 B/ PLUG V W/LG 120P

  • Mfr # 1-5175473-1

  • Zoro # G801041964


product price: $21.39
/ea
Sold in multiples of 7 for $149.73

Key Features

For Use With
Receptacle Assembly
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
High Density
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5175473-1
Zoro #
G801041964
UPC #
-
Country of Origin
Japan

Dimensions

Height
7 mm
Contact Plating Thickness
0.2 µm

Details

Item
PCB Mount Header
For Use With
Receptacle Assembly
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
High Density
Material
Nylon
Number of Contacts
120
Current Rating
1 A
Contact Type
Tab
Number of Rows
1
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Hole Center to Center
1.27 mm
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.