This item is Discontinued.

Te Connectivity CHAMP 050 B/B PLUG H W/LEG 30P 3-5175472-3

CHAMP 050 B/B PLUG H W/LEG 30P (Discontinued)

  • Mfr # 3-5175472-3
  • Zoro # G901043813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-5175472-3
Zoro #
G901043813
UPC #
-
Country of Origin
Japan

Dimensions

Height
7.5 mm
Contact Plating Thickness
0.5 µm

Details

Item
PCB Mount Header
Terminal Type
Through Hole
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
High Density
Connection Material
Phosphor Bronze
For Use With
Receptacle Assembly
Material
Nylon
Hole Center to Center
1.27 mm
Flammability Rating
UL 94 V-0
Contact Type
Tab
Current Rating
1 A
Number of Contacts
30
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.