Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHAMP 050 B/B PLUG H W/LEG 80P

  • Mfr # 3-5175472-9

  • Zoro # G601043755


product price: $13.29
/ea
Sold in multiples of 700 for $9,303.00

Key Features

Terminal Type
Through Hole
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
High Density
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-5175472-9
Zoro #
G601043755
UPC #
-
Country of Origin
Japan

Dimensions

Height
7.5 mm
Contact Plating Thickness
0.5 µm

Details

Item
PCB Mount Header
Terminal Type
Through Hole
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
High Density
Connection Material
Phosphor Bronze
Material
Nylon
For Use With
Receptacle Assembly
Connector Terminates To
Printed Circuit Board
Current Rating
1 A
Contact Type
Tab
Number of Rows
1
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Hole Center to Center
1.27 mm
Contact Finish
Gold Plated
Number of Contacts
80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.