Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHAMP 050 B/B REC H W/LEG 120P

  • Mfr # 1-5175474-1

  • Zoro # G201042042


product price: $16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Max. Voltage
250V AC
Max. Temp.
85°C
Series
High Density
Height
0.295 in
Connection Material
Phosphor Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5175474-1
Zoro #
G201042042
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.295 in

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
85°C
Series
High Density
Connection Material
Phosphor Bronze
Color
Black
Terminal Type
Through Hole
Material
Nylon
Hole Center to Center
1.27 mm
For Use With
Plug Assembly
Connector Type
Receptacle
Number of Rows
1
Current Rating
1 A
Contact Finish
Gold Plated; Tin Plated
Contact Type
Socket
Flammability Rating
UL 94 V-0
Number of Contacts
120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.