
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5175474-5
Zoro #
G401042552
UPC #
-
Country of Origin
China
Dimensions
Height
7.5 mm
Contact Plating Thickness
0.2 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
High Density
For Use With
Plug Assembly
Hole Center to Center
1.27 mm
Connection Material
Phosphor Bronze
Material
Nylon
Terminal Type
Through Hole
Number of Contacts
40
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Contact Type
Socket
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.