Zoro Homepage
This item is Discontinued.
Te Connectivity Champ 050 series 100pos Au over PdNi 1-1734037-0

Champ 050 series 100pos Au over PdNi (Discontinued)

  • Mfr # 1-1734037-0
  • Zoro # G201040932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1734037-0
Zoro #
G201040932
UPC #
-
Country of Origin
China

Dimensions

Height
7.65 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
For Use With
Plug Assembly
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal; High Temperature
Series
Series I
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Number of Rows
4
Flammability Rating
UL 94 V-0
Contact Finish
Gold Flash
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Terminal Type
Through Hole
Number of Contacts
100
Hole Center to Center
1.27 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.