Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Champ 050 series 120pos Au over PdNi 1-1734037-2

Champ 050 series 120pos Au over PdNi (Discontinued)

  • Mfr # 1-1734037-2
  • Zoro # G601040914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1734037-2
Zoro #
G601040914
UPC #
-
Country of Origin
China

Dimensions

Height
7.65 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
For Use With
Plug Assembly
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal; High Temperature
Series
Series I
Number of Rows
4
Contact Finish
Gold Flash
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Connection Material
Phosphor Bronze
Number of Contacts
120
Terminal Finish
Tin Plated
Current Rating
1 A
Hole Center to Center
1.27 mm
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.