
Champ 050 series 50pos Au over PdNi (Discontinued)
- Mfr # 1734037-5
- Zoro # G001041115
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1734037-5
Zoro #
G001041115
UPC #
-
Country of Origin
China
Dimensions
Height
7.65 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal; High Temperature
Series
Series I
For Use With
Plug Assembly
Number of Contacts
50
Hole Center to Center
1.27 mm
Terminal Finish
Tin Plated
Current Rating
1 A
Contact Type
Socket
Number of Rows
4
Connection Material
Phosphor Bronze
Contact Finish
Gold Flash
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.