
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1734099-2
Zoro #
G200945634
UPC #
-
Country of Origin
China
Dimensions
Height
7.5 mm
Contact Plating Thickness
0.05 µm
Details
Item
PCB Mount Header
Max. Voltage
12V DC
Maximum Voltage
12 V DC
Application
Signal
Current
1 A
Series
Series I
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Hole Center to Center
1.27 mm
Terminal Type
Through Hole
For Use With
Receptacle Assembly
Max. Temp.
85°C
Contact Finish
Gold Flash
Number of Contacts
120
Contact Type
Pin
Number of Rows
4
Current Rating
1 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.