
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1734099-4
Zoro #
G501040304
UPC #
-
Country of Origin
China
Dimensions
Height
7.5 mm
Contact Plating Thickness
0.05 µm
Details
Item
PCB Mount Header
For Use With
Receptacle Assembly
Max. Voltage
12V DC
Max. Temp.
85°C
Application
Signal
Series
Series I
Number of Rows
4
Flammability Rating
UL 94 V-0
Contact Type
Pin
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
Number of Contacts
40
Hole Center to Center
1.27 mm
Contact Finish
Gold Flash
Current Rating
1 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.