
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1734099-7
Zoro #
G701040265
UPC #
-
Country of Origin
United States
Dimensions
Height
7.5 mm
Contact Plating Thickness
0.05 µm
Details
Item
PCB Mount Header
For Use With
Receptacle Assembly
Max. Voltage
12V DC
Max. Temp.
85°C
Application
Signal
Series
Series I
Contact Type
Pin
Contact Finish
Gold Flash
Flammability Rating
UL 94 V-0
Current Rating
1 A
Hole Center to Center
1.27 mm
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Number of Rows
4
Terminal Finish
Tin Plated
Number of Contacts
68
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.