Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Champ050 40p A/P RCPT 25CL PB 1734098-4

Champ050 40p A/P RCPT 25CL PB (Discontinued)

  • Mfr # 1734098-4
  • Zoro # G000965283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734098-4
Zoro #
G000965283
UPC #
-
Country of Origin
China

Dimensions

Height
15.27 mm
Contact Plating Thickness
1.27 µm

Details

Item
Connector
Type
Receptacle
Insulation Material
Polyester
Max. Voltage
12V DC
Maximum Voltage
12 V DC
Application
Signal; High Temperature
Series
Series I
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
85°C
For Use With
Plug Assembly
Connection Material
Phosphor Bronze
Hole Center to Center
1.27 mm
Terminal Type
Surface Mount
Connector Type
Receptacle
Material
Polyester
Contact Finish
Gold Flash
Number of Contacts
40
Number of Rows
2
Contact Type
Socket
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.