Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Champ050 68p A/P RCPT 25CL PB

  • Mfr # 1734098-7

  • Zoro # G000965313


product price: $11.15
/ea
Sold in multiples of 50 for $557.50

Key Features

Type
Receptacle
Insulation Material
Polyester
Max. Voltage
12V DC
Maximum Voltage
12 V DC
Application
Signal; High Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734098-7
Zoro #
G000965313
UPC #
-
Country of Origin
China

Dimensions

Height
15.27 mm
Contact Plating Thickness
1.27 µm

Details

Item
Connector
Type
Receptacle
Insulation Material
Polyester
Max. Voltage
12V DC
Maximum Voltage
12 V DC
Application
Signal; High Temperature
Series
Series I
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Max. Temp.
85°C
Connection Material
Phosphor Bronze
Hole Center to Center
1.27 mm
Terminal Type
Surface Mount
Connector Type
Receptacle
For Use With
Plug Assembly
Number of Contacts
68
Contact Type
Socket
Number of Rows
2
Contact Finish
Gold Flash
Connector Terminates To
Wire & Cable
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.