
CHAMP.050 PLUG CONN KIT 26P PB-FREE (Discontinued)
- Mfr # 5175677-4
- Zoro # G401042569
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5175677-4
Zoro #
G401042569
UPC #
-
Country of Origin
Japan
Dimensions
Max. Insulation Dia.
0.7 mm
Contact Plating Thickness
0.3 µm
Details
Item
Connector
Max. Temp.
85°C
Application
Signal
Material
Glass-Filled PBT
Color
Black
Number of Contacts
26
Connector Terminates To
Wire & Cable
Current Rating
1 A; 0.5 A
Number of Rows
2
Contact Finish
Gold Plated
Hole Center to Center
1.27 mm
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy
Connector Type
Plug
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.