Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHAMP.050 REC ASS Y 14P PB-FRE

  • Mfr # 2-5178238-1

  • Zoro # G900965543


product price: $10.99
/ea
Sold in multiples of 7 for $76.93

Key Features

Color
Black
Application
Signal
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Finish
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5178238-1
Zoro #
G900965543
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Black
Application
Signal
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Finish
Nickel Plated
Connector Type
Header
Connection Material
Copper Alloy
Hole Center to Center
1.27 mm
Material
Thermoplastic, Zinc
Max. Temp.
85°C
Features
Panel Mount Feature
Number of Rows
2
Number of Contacts
14
Contact Finish
Gold Plated
Current Rating
0.5 A; 1 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.