Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CHAMP.050 REC ASS Y 26P PB-FREE 5178238-4

CHAMP.050 REC ASS Y 26P PB-FREE (Discontinued)

  • Mfr # 5178238-4
  • Zoro # G400967047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5178238-4
Zoro #
G400967047
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
12 µin

Details

Item
Connector
Color
Black
Application
Signal
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
1.27 mm
Features
Panel Mount Feature
Max. Temp.
85°C
Material
Zinc
Connector Type
Header
Connection Material
Copper Alloy
Finish
Nickel Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
1 A; 0.5 A
Number of Contacts
26

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.