Zoro Homepage
This item is Discontinued.
Te Connectivity CHAMP.050 REC ASS Y 80P PB-FREE 3-5178238-0

CHAMP.050 REC ASS Y 80P PB-FREE (Discontinued)

  • Mfr # 3-5178238-0
  • Zoro # G700966900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-5178238-0
Zoro #
G700966900
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Black
Application
Signal
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Features
Panel Mount Feature
Connection Material
Copper Alloy
Connector Type
Header
Hole Center to Center
1.27 mm
Max. Temp.
85°C
Material
Thermoplastic, Zinc
Finish
Nickel Plated
Current Rating
1 A; 0.5 A
Number of Contacts
80
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.