
Champ050 series 100pos Au over PdNi
Mfr # 1-1734100-0
Zoro # G801041148
product price: $7.49
/ea
Sold in multiples of 54 for $404.46
Key Features
For Use With
Receptacle Assembly
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Series
Series I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1734100-0
Zoro #
G801041148
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Header
For Use With
Receptacle Assembly
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Series
Series I
Features
With Boss
Contact Type
Pin
Hole Center to Center
1.27 mm
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Current Rating
1 A
Contact Finish
Gold Flash
Terminal Type
Through Hole
Number of Rows
4
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Number of Contacts
100
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.