Zoro Homepage
This item is Discontinued.
Te Connectivity Champ050 series 100pos Au over PdNi 1-1734101-0

Champ050 series 100pos Au over PdNi (Discontinued)

  • Mfr # 1-1734101-0
  • Zoro # G701041002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1734101-0
Zoro #
G701041002
UPC #
-
Country of Origin
China

Dimensions

Height
10 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
For Use With
Plug Assembly
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
Series I
Features
With Boss
Contact Finish
Gold Flash
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole
Number of Contacts
100
Hole Center to Center
1.27 mm
Terminal Finish
Tin Plated
Number of Rows
4
Contact Type
Socket
Current Rating
1 A
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.