
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1734100-6
Zoro #
G301040535
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Header
For Use With
Receptacle Assembly
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Series
Series I
Features
With Boss
Number of Contacts
60
Current Rating
1 A
Terminal Finish
Tin Plated
Terminal Type
Through Hole
Contact Type
Pin
Hole Center to Center
1.27 mm
Number of Rows
4
Flammability Rating
UL 94 V-0
Contact Finish
Gold Flash
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.