
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1747981-4
Zoro #
G301066986
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.1 µm
Details
Item
Connector
Max. Temp.
70°C
Application
Signal
Features
With Panel Ground
Color
Black
Finish
Matte Tin Plated
Current Rating
0.5 A
Number of Ports
1
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Flash over Palladium Nickel
Terminal Type
Solder
Connector Type
Receptacle
Number of Contacts
19
Hole Center to Center
1 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.