Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CLAMP CABLE 4-229910-1

CLAMP CABLE (Discontinued)

  • Mfr # 4-229910-1
  • Zoro # G301009853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-229910-1
Zoro #
G301009853
UPC #
-
Country of Origin
China

Dimensions

Cable Outside Diameter
.55 in

Details

Item
Cable Clamp
Clamp Color
Black
Color
Black
Cable Exit Angle
90
Connector System
Cable-to-Cable
Number of Positions
50

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.