Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CLAMSHELL ASSEMBLY 5205731-1

CLAMSHELL ASSEMBLY (Discontinued)

  • Mfr # 5205731-1
  • Zoro # G801009810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5205731-1
Zoro #
G801009810
UPC #
-
Country of Origin
Mexico

Dimensions

Shell Size
4
Clam Shell Length
Standard
Cable Insulation Diameter
.49 in
Thread Size
11841

Details

Color
Black
For Use With
Plug/Receptacle
Accessory Type
Cable Clamp
Connector & Contact Terminates To
Wire & Cable
Grommets
Without
Screws and Retainer Clips
Without
Cable Clamp Type
Clam Shell
Shield Plating Material
None
Cable Clamp Material
Polypropylene
Cable Exit Angle
45, 180
Shielded
No
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.