Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CLAMSHELL ASY SIZE 2 5205730-1

CLAMSHELL ASY SIZE 2 (Discontinued)

  • Mfr # 5205730-1
  • Zoro # G401009784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5205730-1
Zoro #
G401009784
UPC #
-
Country of Origin
Mexico

Dimensions

Clam Shell Length
Standard
Thread Size
11841
Shell Size
2
Cable Insulation Diameter
.32 in

Details

Color
Black
For Use With
Plug/Receptacle
Product Type
Accessory
Shield Plating Material
None
Connector & Contact Terminates To
Wire & Cable
Cable Clamp Material
Polypropylene
Screws and Retainer Clips
Without
Shielded
No
Accessory Type
Cable Clamp
Grommets
Without
Cable Clamp Type
Clam Shell
Cable Exit Angle
45, 180

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.