Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CLAMSHELL SIZE 4 5206478-4

CLAMSHELL SIZE 4 (Discontinued)

  • Mfr # 5206478-4
  • Zoro # G001009818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5206478-4
Zoro #
G001009818
UPC #
-
Country of Origin
Mexico

Dimensions

Clam Shell Length
Standard
Thread Size
14702
Shell Size
4
Cable Insulation Diameter
.49 in

Details

Accessory Type
Cable Clamp
Shield Plating Material
None
Product Type
Accessory
Shielded
No
Grommets
Without
Retainer Clip Material
Stainless Steel
Cable Exit Angle
180, 45
Cable Clamp Type
Clam Shell
Cable Clamp Material
Thermoplastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.