Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLEAN BODY 025 CONNECTOR 2POSI

  • Mfr # 1473845-2

  • Zoro # G901067024


product price: $4.29
/ea
Sold in multiples of 35 for $150.15

Key Features

Number of Rows
2
Material
PBT
Width
0.583 in
Color
Black
Features
Terminal Position Assurance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1473845-2
Zoro #
G901067024
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
0.583 in
Length
29 mm
Height
0.984 in

Details

Number of Rows
2
Material
PBT
Color
Black
Features
Terminal Position Assurance
Number of Contacts
2
Max. Temp.
105°C
Max. Voltage
12V DC
Flammability Rating
UL 94 HB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.