
CLIP T-PT 031 X 062 AU 22 AWG
Mfr # 6-330495-2
Zoro # G401048851
product price: $1.79
/ea
Sold in multiples of 1000 for $1,790.00
Key Features
Contact Mating Area Plating Thickness
30 µin
Contact Termination Area Plating Material
Gold
Wire/Cable Size
22 AWG
Wire Insulation Support
Without
Color Code
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-330495-2
Zoro #
G401048851
UPC #
-
Country of Origin
United States
Dimensions
Contact Mating Area Plating Thickness
30 µin
Wire/Cable Size
22 AWG
Post Size
.031 x .062 in
Contact Termination Area Plating Thickness
30 µin
Details
Contact Termination Area Plating Material
Gold
Wire Insulation Support
Without
Color Code
Orange
Contact Mating Area Plating Material
Gold
Connector & Contact Terminates To
Wire & Cable
Contact Base Material
Phosphor Bronze
Product Type
Termination Point Clip
PCB Mount Retention
Without
Contact Angle
Straight
Termination Type
Crimp to Post
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.