Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLUSTER BLOCK

  • Mfr # 360051-1

  • Zoro # G701064896


product price: $0.92
/ea
Sold in multiples of 200 for $184.00

Key Features

Material
PBT
Color
Natural
Length
44.58 mm
Terminal Type
Receptacle
Max. Temp.
120°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360051-1
Zoro #
G701064896
UPC #
-
Country of Origin
United States

Dimensions

Length
44.58 mm

Details

Item
Terminal Housing
Material
PBT
Color
Natural
Terminal Type
Receptacle
Max. Temp.
120°C
Connector Type
Receptacle
Flammability Rating
UL 94 HB
Number of Contacts
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.