Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLUSTER BLOCK HOUSING

  • Mfr # 1217200-1

  • Zoro # G900956749


product price: $1.15
/ea
Sold in multiples of 84 for $96.60

Key Features

Length
47.23 mm
Color
Natural
Material
PBT
Connector Type
Receptacle
Max. Temp.
120°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1217200-1
Zoro #
G900956749
UPC #
-
Country of Origin
United States

Dimensions

Length
47.23 mm

Details

Item
Terminal Housing
Color
Natural
Material
PBT
Connector Type
Receptacle
Max. Temp.
120°C
Number of Contacts
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.