Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CLUSTER BLOCK HSG PBT 171370-3

CLUSTER BLOCK HSG PBT (Discontinued)

  • Mfr # 171370-3
  • Zoro # G700956376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171370-3
Zoro #
G700956376
UPC #
-
Country of Origin
China

Dimensions

Length
31.6 mm
Max. Insulation Dia.
0.134 in

Details

Item
Terminal Housing
Color
Natural
Material
PBT
Flammability Rating
UL 94 HB
Number of Contacts
3
Connector Type
Receptacle
Max. Temp.
120°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.