Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CMC DUST CAP ASSM SIZE 14 213823-2

CMC DUST CAP ASSM SIZE 14 (Discontinued)

  • Mfr # 213823-2
  • Zoro # G601018494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213823-2
Zoro #
G601018494
UPC #
-
Country of Origin
Mexico

Dimensions

Shell Size
14

Details

For Use With
Receptacle
Bead Chain Coupling Material
Nickel
Sealing Cap Plating Material
Nickel
Sealing Cap Material
Zinc Alloy
Sealing Gasket Material
Elastomer
Bead Chain Material
Nickel
Cap to Flange Attachment
Metal Bead Chain
Bead Chain Coupling Plating Material
Brass
Bead Chain Plating Material
Steel
Product Type
Accessory
Cap Material
Zinc
Accessory Type
Protective Cap

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.