Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, Crimp Termination Only, 6 sq mm, Copper

  • Mfr # T2040001060-000

  • Zoro # G601017879


product price: $2.25
/ea
Sold in multiples of 38 for $85.50

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
6 mm²
Contact Material
Copper
Application
Power, Signal
Current Rating
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2040001060-000
Zoro #
G601017879
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
6 mm²

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Application
Power, Signal
Current Rating
40 A
Contact Finish
Silver Plated
Contact Type
Pin
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.