CMNL IDC COVER

  • Mfr # 770233-1

  • Zoro # G401010179


product price: $0.35
/ea
Sold in multiples of 258 for $90.30

Key Features

Material
Polyester
Color
White
Product Type
Accessory
UL Flammability Rating
UL 94V-0
Operating Temperature Range
-55 to 105 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770233-1
Zoro #
G401010179
UPC #
-
Country of Origin
China

Details

Material
Polyester
Color
White
Product Type
Accessory
UL Flammability Rating
UL 94V-0
Operating Temperature Range
-55 to 105 °C
Accessory Type
Dust Cover

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.