
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350073-1
Zoro #
G200983933
UPC #
-
Country of Origin
China
Dimensions
Mating Pin Diameter
.084 in
Details
For Use With
Commercial MATE-N-LOK housings
Contact Base Material
Phosphor Bronze
Wire Contact Termination Area Plating Material
Pre-Tin
Connector System
Wire-to-Board
Contact Angle
Straight
Contact Retention in Housing
With
Contact Type
Socket
Operating Voltage
250 VAC, 250 VDC
Glow Wire Rating
Standard Part - Not Glow Wire
Connector Mounting Type
Board Mount
Product Type
Contact
Operating Temperature Range
-55 to 105 °C
Connector & Contact Terminates To
Printed Circuit Board
Circuit Application
Power
Contact Current Rating (Max)
15 A
Termination Type
Crimp, Solder Tab
Contact Mating Area Plating Material
Pre-Tin
Contact Termination Area Plating Material
Pre-Tin
Contact Retention Type within Housing
Locking Lance
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.