Connector Contact, 14 AWG, 250 V AC/DC, Crimp Termination Only

  • Mfr # 60620-5

  • Zoro # G201009830


product price: $1.75
/ea
Sold in multiples of 41 for $71.75

Key Features

Terminal Shape
Round
Termination Style
Crimp Termination Only
Maximum Wire Size
14 AWG
Minimum Wire Size
20 AWG
Contact Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60620-5
Zoro #
G201009830
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
20 AWG
Max. Insulation Dia.
0.13 in
Length
20.5 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector Contact
Terminal Shape
Round
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized
UL 94 Flammability Rating
V-2
Wire Type
Discrete; Stranded
Application
Power
For Use With
Pin (Cap) Housing
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Contact Finish
Gold Plated
Current Rating
15 A
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.