
Connector Contact, 14 AWG, 250 V AC, Crimp Termination Only (Discontinued)
- Mfr # 61118-7
- Zoro # G501010123
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61118-7
Zoro #
G501010123
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
20 AWG
Max. Insulation Dia.
3.3 mm
Contact Plating Thickness
0.76 µm
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
For Use With
Pin (Cap) Housing
Connection Material
Brass
Wire Type
Discrete; Stranded
Application
Power
Current Rating
15 A
Contact Finish
Gold Plated
Contact Type
Pin
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.