Zoro Homepage
This item is Discontinued.
Te Connectivity Connector Contact, 22 AWG, 250 V AC, Crimp 61174-1

Connector Contact, 22 AWG, 250 V AC, Crimp (Discontinued)

  • Mfr # 61174-1
  • Zoro # G801010021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61174-1
Zoro #
G801010021
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
30 AWG
Max. Insulation Dia.
1.91 mm

Details

Item
Connector Contact
Termination Style
Crimp
Contact Material
Brass
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
Standards
UL E28476
UL 94 Flammability Rating
V-2
Application
Power
Wire Type
Discrete; Stranded
For Use With
Pin (Cap) Housing
Connection Material
Brass
Current Rating
15 A
Contact Finish
Pre-Tin Plated
Contact Type
Pin
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.