
Connector Contact, 18 AWG, 250 V AC, Bare Insulated, Crimp Termination Only
Mfr # 60617-5
Zoro # G201009946
product price: $1.95
/eaSold in multiples of 48 for $93.60
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
18 AWG
Minimum Wire Size
24 AWG
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60617-5
Zoro #
G201009946
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
24 AWG
Max. Insulation Dia.
2.54 mm
Contact Plating Thickness
0.76 µm
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
Application
Power
Wire Type
Discrete; Stranded
For Use With
Commercial MATE-N-LOK Housings
Connector Terminates To
Wire & Cable
Contact Finish
Gold Plated
Current Rating
15 A
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.