Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, Crimp Termination Only, 16 sq mm, Copper

  • Mfr # T2050001016-000

  • Zoro # G301018367


product price: $7.45
/ea
Sold in multiples of 11 for $81.95

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
16 mm²
Contact Material
Copper
Application
Power
Contact Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2050001016-000
Zoro #
G301018367
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
16 mm²

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Application
Power
Contact Type
Pin
Contact Finish
Silver Plated
Current Rating
100 A
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.