This item is Discontinued.

Te Connectivity CNV OUTLET PCBOARD MNT BLK LF 3-213598-2

CNV OUTLET PCBOARD MNT BLK LF (Discontinued)

  • Mfr # 3-213598-2
  • Zoro # G501043008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-213598-2
Zoro #
G501043008
UPC #
-
Country of Origin
Mexico

Details

Item
Convenience Outlet
Material
Glass-Filled Nylon
Color
Black
Terminal Type
Solder
Connection Material
Brass
Current Rating
15 A
Contact Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.