Zoro Homepage
This item is Discontinued.
Te Connectivity Combination Line Connector, 2 Contact(S), Female, Crimp Terminal, Plug 1-967644-1

Combination Line Connector, 2 Contact(S), Female, Crimp Terminal, Plug (Discontinued)

  • Mfr # 1-967644-1
  • Zoro # G605786191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-967644-1
Zoro #
G605786191
UPC #
-
Country of Origin
Germany

Dimensions

Width
0.951 in
Length
17.4 mm
Height
0.598 in

Details

Item
Wire Connector
Color
Black
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
HB
Material
Glass-Filled PBT
Number of Contacts
2
IP Rating
IP69K
Features
Terminal Position Assurance
Hole Center to Center
4 mm
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.