
Combination Line Connector, 2 Contact(S), Male, Solder Terminal, Receptacle (Discontinued)
- Mfr # 1747052-4
- Zoro # G905910265
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1747052-4
Zoro #
G905910265
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
24 AWG
Max. Single Wire Size
16 AWG
Contact Plating Thickness
1 µm
Details
Item
Header Assembly
Color
Yellow
Number of Rows
1
Max. Voltage
300V AC/DC
Application
Power, Signal
Material
Nylon
Hole Center to Center
7.92 mm
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Contact Type
Tab
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Current Rating
10 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Contacts
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.